missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ F Fixed Volume Pipette
The PIPETMAN™ F Fixed Volume Pipette is a dedicated fixed-volume air-displacement pipet that guarantees no risk of volume-selection errors.
Brand: Gilson™ F123775
Code : 50
Additional Details : Weight : 0.50000kg
Description
- Dedicated fixed-volume pipette assures reliable and consistent results.
- Volume can be adjusted by users in the laboratory for dense or viscous fluids.
- Single-volume mechanism provides a low-cost alternative for clinical diagnostics, quality control and routine testing.
- Gilson maximum permissible errors are guaranteed only when PIPETMAN pipettes are used with the recommended Gilson PIPETMAN Tips.
Specifications
±0.25μL | |
D200, DF100ST tip | |
Blue | |
D200, DF100ST Tip | |
F25 | |
Non-sterile | |
25 μL | |
Stainless Steel piston and PVDF handle | |
4.25 in. | |
12.48 in. | |
1.42 in. | |
Certified Quality |
GLP | |
Autoclavable | |
Reusable | |
Polypropylene | |
1 | |
Fixed Volume Pipette | |
D200, DF100ST tip | |
3 Years | |
10.8 cm | |
31.7 cm | |
3.6 cm |