missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips
PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips features graduations at varying volumes allowing for quick-checks when aspirating samples.
Brand: Gilson™ F1737032
445.38 GBP valid until 2024-03-30
Use promo code "21680" to get your promotional price.
Additional Details : Weight : 6.55000kg
Description
- Features patented, low-retention polymer that creates hydrophobic surface to minimize sample binding when dispensing.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens.
Specifications
50 to 1250 μL | |
Sterile | |
Autoclavable | |
10.22 cm | |
Extended Length | |
Pipette Tips | |
Single-use | |
Pipetman EXPERT | |
Certified Quality |
Filtered | |
Clear | |
4.02 in. | |
Rack | |
Racked | |
Blue | |
Yes | |
Polypropylene | |
200 μL, 500 μL, 1000 μL |