missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Tri-Fit Sterilized Filter Pipette Tips
PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips features graduations at varying volumes allowing for quick-checks when aspirating samples.
Brand: Gilson™ F1735042
Additional Details : Weight : 6.55000kg
Description
- Features patented, low-retention polymer that creates hydrophobic surface to minimize sample binding when dispensing.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens.
Specifications
1 to 200 μL | |
Sterile | |
Autoclavable | |
7.75 cm | |
Extended Length | |
Pipette Tips | |
Single-use | |
Pipetman EXPERT | |
Certified Quality |
Filtered | |
Clear | |
20.63 in. | |
Rack | |
Racked | |
Yellow | |
Yes | |
Polypropylene | |
10 μL, 50 μL, 100 μL, 200 μL |