missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ EcoPack™ Tips

Ensures optimal performance of PIPETMAN pipettes across the full volume range. Gilson™ PIPETMAN™ EcoPack™ Tips are fully autoclavable.

Brand:  Gilson™ F161670

205.61 GBP valid until 2024-03-30
Use promo code "21741" to get your promotional price.



Code : 50

Additional Details : Weight : 5.88600kg

 View more versions of this product

Product Code. 10570923

  • £281.00 / Pack of 10000
In Stock
to see stock.
Add to basket

Description

Description

  • Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
  • Manufactured in a cleanroom and hence no risk of contamination.
  • Full traceability from the mold to the bench guaranteed.
  • Volume graduations make it easy to visually check the volume aspirated.
  • Requires low tip-mounting force.
  • Easy identification with color-coded packaging.
  • Bulk Packs are sealed with a tamper-proof strip which can easily be opened for quick access.
  • Bulk Packs are closed using the rapid-sealing strip to prevent contamination and loss of tips.
  • Each EcoPack box contains 10,000 tips (10 bags of 1000 tips).
Specifications

Specifications

100 to 1000 μL
Non-sterile
Autoclavable
39.6 cm
Universal
Blue
Gilson Pipetman
Pipetman EcoPack
Non-filtered
Clear
15.59 in.
Bagged
Pipet Tips
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers