missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ GILMONT™Vinyl Microplate Sealing Film
£93.09 - £141.47
Specifications
Material | Vinyl |
---|---|
Dimensions (L x W) | 79.4 x 145.5 mm |
Product Type | Microplate Sealing Film |
Thickness | 100 μm |
Pierceable | Yes |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
15175952
|
Cole-Parmer™
13024-42 |
50 |
£93.09
Pack of 50 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15185952
|
Cole-Parmer™
13024-40 |
100 |
£141.47
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Specifications
Vinyl | |
Microplate Sealing Film | |
Yes |
79.4 x 145.5 mm | |
100 μm | |
-40°C to +90°C |