missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ RPMI 1640 Medium

Originally developed to culture human leukemic cells in suspension and as a monolayer

Brand:  Gibco™ 11875176

Code : 50

Additional Details : Weight : 11.27000kg

 View more versions of this product

Product Code. 11320882

  • £271.95 / Each


Estimated Shipment
05-02-2018
Add to basket

For Research Use Only. All usage must comply with product instructions.
 

Disclaimers:

Not for human or animal therapeutic use. Uses other than the intended use may be a violation of local law. Customers using Gibco RPMI 1640 in a manufacturing process, who have a submission with the FDA, may request a letter of authorization from Life Technologies to reference their Type II Drug Master File (DMF). For in vitro diagnostic use.


Requires : Supplementation

Specifications

Specifications

Liquid
10L
No Sodium Pyruvate; L-Glutamine; Phenol Red
Biotin, Calcium nitrate (Ca(NO3)2 4H2O), Choline chloride, D-Calcium pantothenate, D-Glucose (Dextrose), Folic Acid, Glutathione (reduced), Glycine, L-Arginine, L-Asparagine, L-Aspartic acid, L-Cystine 2HCl, L-Glutamic Acid, L-Glutamine, L-Histidine, L-Hydroxyproline, L-Isoleucine, L-Leucine, L-Lysine hydrochloride, L-Methionine, L-Phenylalanine, L-Proline, L-Serine, L-Threonine, L-Tryptophan, L-Tyrosine disodium salt dihydrate, L-Valine, Magnesium Sulfate (MgSO4) (anhyd.), Niacinamide, Para-Aminobenzoic Acid, Phenol Red, Potassium Chloride (KCl), Pyridoxine hydrochloride, Riboflavin, Sodium Bicarbonate (NaHCO3), Sodium Chloride (NaCl), Sodium Phosphate dibasic (Na2HPO4) anhydrous, Thiamine hydrochloride, Vitamin B12, i-Inositol
Storage: 2-8° C. Protect from light. Shelf life: 12 months from date of manufacture
Videos