missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Giant Stir Bar

Designed for use in large containers and vials. These giant PTFE-coated magnetic stir bares are autoclavable.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.03008kg

 View more versions of this product

Product Code. 10480971

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Stable, general-purpose magnetic stir bar
  • Designed for use in large containers and vials
  • Autoclavable
Specifications

Specifications

14 mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Triangle
PTFE encapsulated Alnico V magnet core
2/Pk.
Yes
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers