missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Giant Stir Bar

Designed for use in large containers and vials. These giant PTFE-coated magnetic stir bares are autoclavable.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.31500kg

 View more versions of this product

Product Code. 10369640

  • £43.80 / Each
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Designed for use in large containers and vials
  • Autoclavable
Specifications

Specifications

27 mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cylinder
PTFE encapsulated Alnico V magnet core
1/Ea.
Yes
159 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers