missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Germination Test Paper, Discs, Grade 190
This smooth blue paper grade satisfies the requirements for the determination of germination capability according to ISTA (International Seed Testing Association) and is ideal for ensuring optimal moisture content for the most diverse types of seeds and germination forms.
£18.90 - £35.45
Specifications
Basis Weight | 300 g/m2 |
---|---|
Description | Blue |
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Grade | 190 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15952940
|
Sartorius Stedim Biotech™
FT-3-378-047 |
47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15962940
|
Sartorius Stedim Biotech™
FT-3-378-090 |
90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of cotton linters and refined pulp with > 95% alpha-cellulose
- Ideal for ensuring optimal moisture content for diverse types of seeds and germination forms
- pH range between 6.0 and 7.5
- Wet strengthened
- Structure prevents fine seed roots from growing through the paper
Specifications
300 g/m2 | |
Disc | |
190 | |
0.65 mm |
Blue | |
Cotton Linters, Refined Pulp | |
100/Pk. |