Thermo Scientific™ GENESYS™ 10S UV-Vis Spectrophotometer

Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 840-209700

UNSPSC: 41110000

Code: 50

Additional Details:
Additional Details: Weight: 12.80000kg



Product Code. 12104972

Quantity Price
1 £ 4725.0 / Each
In Stock 14
Add to basket


Description and Specification

Specification

Connections USB Type A port for USB memory device (front panel), USB Type B port for optional computer connectivity (rear panel); USB Type A port for external printer (rear panel)
Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0nm
Description GENESYS 10S UV-Vis, Europlug & UK line cords
Detector Type Dual Silicon Photodiodes
Dimensions (L x W x H) 40 × 30 × 25cm (15.7 × 11.8 × 9.8 in.)
Display Graphical with LCD backlight; 9.7 × 7.1cm (3.8 × 2.8 in)
Drift <0.0005 A/hr
Hertz 50–60 Hz
Keypad Sealed Membrane with tactile response keys
Noise <0.00025 at 0.0 A;<0.00050 at 1.0 A;<0.00080 at 2.0 A;RMS at 260nm
Optical Design Dual-Beam – Internal Reference Detector
Photometric Accuracy Instrument ±0.005 A at 1.0 A, 0.010 A K2Cr2O7
Photometric Display -0.1 A; -1.5–125%T; ±9999 C
Photometric Linearity Up to 3.5 A at 260nm
Printer (Optional) 40 column Internal (text and graphics); External USB printer (HP PCL 3.0 and greater)
Spectral Bandwidth 1.8nm
Stray Light <0.08%T at 220, 340 nm (NaI, NaNO2);<1.0%T 198–200 nm (KCl)
Voltage Selected Automatically 100–240 V
Wavelength Accuracy ±1.0nm
Wavelength Range 190–1100nm
Wavelength Repeatability ±0.5nm
Wavelength Scan Speed Up to 3600nm/min
Wavelength Slew Speed 11,000nm/min
Weight (Metric) 8.6kg
Documentation