missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace Davison™ Genesis™ Lightn HPLC Column
£550.50 - £721.50
Specifications
Functionality/Interaction Type | Hydrophobic |
---|---|
Length (Metric) | 50 mm |
Particle Shape | Spherical |
Particle Size | 4 μm |
pH | 1 to 10 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12708695
|
Grace Davison™
5109766 |
2.1 mm |
£721.50
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
12758695
|
Grace Davison™
5112082 |
4.6 mm |
£550.50
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Specifications
Hydrophobic | |
Spherical | |
1 to 10 | |
1 Ea. | |
300 m²/g | |
C8 | |
11% | |
Reversed Phase |
50 mm | |
4 μm | |
120 Å | |
C8 | |
L7 | |
Silica | |
Reversed Phase | |
Column |