missing translation for 'onlineSavingsMsg'
Learn More

Grace Davison™ Genesis™ Lightn HPLC Column

Brand:  Grace Davison™ 5112082

Code : Z1

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12758695

  • £520.29 / Each


Estimated Shipment
02-08-2018
Add to basket

Specifications

Specifications

11%
Yes
50mm
Silica
1 to 10
120Å
C8
HPLC Column
HPLC
4.6mm
Hydrophobic
Genesis lightn
Spherical
C8
1 Each
300m2/g
L7
C8
Videos