missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ T100 Series Digital Heated Circulating Bath
Digital thermostatic control unit and plastic tank provides straightforward applications requiring accurate temperature control.
Brand: Grant Instruments™ T100-P12
Code : 57
Additional Details : Weight : 6.00000kg
Description
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
Specifications
Working Area: 210 x 280mm | |
Ambient +5° to 99°C | |
T100 Heating Circulator and P12 Bath | |
3 | |
±0.05°C | |
325 x 280 x 155 mm |
12 L | |
4 digit LED | |
Plastic | |
±0.1°C | |
0.1°C | |
120/230 V |