missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TC120 Series Heated Circulating Bath

Versatile mid-range Optima heated circulator and plastic tank with comprehensive specification to suit most applications for precision temperature control.

Brand:  Grant Instruments™ TC120-P5

Code : 57

Additional Details : Weight : 4.80000kg

 View more versions of this product

Product Code. 12767819

  • £871.13 / Each


Estimated Shipment
16-02-2018
Add to basket

Description

Description

  • Stability ±0.05ºC.
  • Clear, bright 4 digit LED display
  • Simple, intuitive user interface: dial and two function buttons.
  • Model available with/without clamp (TClamp)
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2 point user calibration
  • Visual alarm
  • Integral pump for external circulation
  • Visual alarm
Specifications

Specifications

Yes
5L
16L/min
DIN 12876
160mm
180mm
323mm
Ambient +5 to 99°C
120 or 230V
210mbar
2.2kg (tank)
155mm
220mm
TC120 Heated Circulator and P5 Bath
Videos
Documentation