missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ T100 Series Digital Heated Circulating Bath

Digital thermostatic control unit and plastic tank provides straightforward applications requiring accurate temperature control.

Brand:  Grant Instruments™ T100-P5

Code : 57

Additional Details : Weight : 4.80000kg

 View more versions of this product

Product Code. 12727809

  • £784.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Stability ±0.05ºC.
  • Clear, bright 4 digit LED display
  • Simple, intuitive user interface: dial and two function buttons.
  • Model available with/without clamp (T-Clamp)
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2 point user calibration
  • Visual alarm
Specifications

Specifications

Working Area: 120 x 150mm
4 digit LED
0.1°C
amb.+15 to 99°C
5L
T100 Heating Circulator and P5 Bath
±0.05°C
240 x 160 x 155mm
3
0.1°C
1290/1440W (230/120V)
120V/230V
Plastic
Videos
Documentation