Brand™ General Purpose Hydrometer


Overview
Brand: Brand™

Manufacturer Part Number: 969512

UNSPSC: 41113024

Code: A0

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10567271

Quantity Price
1 £ 23.42 / Each
Estimated Shipment
14-06-2017
Add to basket


Description and Specification

Specification

Specific Gravity Range 1.000 to 1.200g/cm3
Subdivisions 0.002g/cm3
Product Type General Purpose Hydrometer
Quantity 1Pack
Length (Metric) 280mm