Brand™ General Purpose Hydrometer


Overview
Brand: Brand™

Manufacturer Part Number: 968513

General purpose hydrometer w/o thermom.0,900 to 1,000 g/cm³ subdiv. 0,001 g/cm³

UNSPSC: 41113808

Code: A0

Additional Details:
Additional Details: Weight: 0.04000kg



Product Code. 10409271

Quantity Price
1 £ 19.43 / Each
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Specific Gravity Range 0.900 to 1.000g/cm3
Subdivisions 0.001g/cm3
Product Type General Purpose Hydrometer
Quantity 1Pack
Length (Metric) 300mm