missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for SVG-SYS Vari-gel MINI Horizontal Gel Electrophoresis Unit

For use with SVG-SYS Vari-gel MINI Horizontal Gel Electrophoresis Unit

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11736195

  • £24.00 / Each


Estimated Shipment
23-03-2018
Add to basket

Description

Description

  • Color coded
  • Available in 1, 1.5 and 2mm thickness
Specifications

Specifications

1mm
SVG-SYS Vari-gel MINI Horizontal Gel Electrophoresis Unit
27μL
Comb
8
5.5mm
Videos
Documentation

Technical Documents