Fisherbrand™ Gel Comb White


Overview
Brand: Fisherbrand™

Comb, 1.0mm, 28 samples

UNSPSC: 41105305

Code: 46

Additional Details:
Additional Details: Weight: 2.00000kg



Product Code. 10364971

Quantity Price
1 £ 42.0 / Each
Estimated Shipment
29-03-2017
Add to basket


Description and Specification

Specification

Product Type Comb
Color White
Volume (Fill) Metric 4.8μL
Quantity 1Each
No. of Wells 28
Thickness (Metric) 1mm
Documentation

Technical documents