Fisherbrand™ Combs for HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit, 1mm thick

For use with HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit

Overview
Brand: Fisherbrand™

UNSPSC: 41105305

Code: 46

Additional Details:
Additional Details: Weight: 2.00000kg



Product Code. 10121801

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Thickness (Metric) 1mm
Product Type Comb
For Use With (Equipment) HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit
No. of Wells 20
Sample Size 30μL
Width (Metric) Teeth 7mm

  • Color coded
  • Height adjustable
  • Offer complete control over loading volume and well depth

Alternative Products
Documentation

Technical documents