Fisherbrand™ Combs for HU6 Mini Horizontal Gel Electrophoresis Unit

For use with HU6 Mini Horizontal Gel Electrophoresis Unit

Overview
Brand: Fisherbrand™

UNSPSC: 41105305

Code: 46

Additional Details:
Additional Details: Weight: 2.00000kg



Product Code. 10233321

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Thickness (Metric) 1mm
Product Type Comb
For Use With (Equipment) HU6 Mini Horizontal Gel Electrophoresis Unit
No. of Wells 16
Sample Size 10μL
Width (Metric) Teeth 2.2mm

  • Color coded
  • Height adjustable
  • Offer complete control over loading volume
  • Well depth to maximum 32-sample throughput

Alternative Products
Documentation

Technical documents