Fisherbrand™ Gel Comb Blue


Overview
Brand: Fisherbrand™

Comb, 2.0mm, 16 samples

UNSPSC: 41105305

Code: 46

Additional Details:
Additional Details: Weight: 2.00000kg



Product Code. 10151421

Quantity Price
1 £ 31.5 / Each
Estimated Shipment
01-03-2017
Add to basket


Description and Specification

Specification

Product Type Comb
Color Blue
Volume (Fill) Metric 3.6μL
Quantity 1Each
No. of Wells 16
Thickness (Metric) 2mm
Documentation

Technical documents