missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva TE 62 Transfer Unit Accessory: Foam Sponges
For use with Cytiva TE 62 Transfer Unit (cat. no. 45001962)
Brand: Cytiva 80620711
Code : GE
Additional Details : Weight : 0.01700kg
Description
- Choose from 3mm and 6mm
Specifications
TE 62 Protein Transfer Unit | |
Foam | |
0.11 in. |
Foam Sponges | |
4 | |
3 mm |