Replacement Parts for SE 280 Mini-Format Vertical Electrophoresis Units


Overview
Brand: GE Healthcare Lifescience

Manufacturer Part Number: 80615258

UNSPSC: 41105305

Code: GH

Additional Details:
Additional Details: Weight: 0.00700kg



Product Code. 11390492

Quantity Price
1 £ 52.15 / Pack of 2
Estimated Shipment
08-06-2017
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Description and Specification

Specification

Product Type T-shape spacer
For Use With (Equipment) SE 280 mini format vertical gel electrophoresis unit
Gel Dimensions 12 x 1.5cm
Thickness (Metric) 0.15cm
Diameter (Metric) Outside 12cm