missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Processor Plus™ Tubing Kits
Iintelligent fluid delivery system that handles both both Western blot processing and acrylamide gel staining
Brand: Cytiva 80-6448-03
Code : GE
Additional Details : Weight : 0.09800kg
Includes:
- 10 x Tubing (PVC) i.d. 3.18mm (0.125 in.) o.d. 4.76mm (0.19 in.) L = 300mm (24 in.)
- 10 x Suction pipes
- 10 x Label, marked 0-9
- 1 x Tubing (Tygon) L = 250mm (10 in.) with barbed connector and coupling for inner pump head
- 1 x Tubing (Tygon) L = 250mm (10 in.) with coupling
- 1 x Tubing (Tygon) L = 51mm (2 in.)
- 10 x Pump head dampeners
Description
- Change processing mode with a fast and simple switch of a tray
- Programmable control of solution, volume, processing time and waste container
- Westerns: high sensitivity chemiluminescent ECL™, ECL Plus™, or chromogenic protocols
- Staining
Specifications
Pump Tubing | |
Tubing Kit | |
Inner pump tubing, outer pump tubing, ten dampeners |