Learn More
Cytiva Pharmalyte™ Carrier Ampholytes
Use in Isoelectric focusing. Cytiva Pharmalyte™ Carrier Ampholytes prepared by the co-polymerization of glycine, glycylglycine, amines, and epichlorohydrin, are available in five broad-range and four narrow-range pH intervals.
Brand: Cytiva 17-0562-01
Code : GE
Additional Details : Weight : 0.99790kg
Description
- Co-polymerisates of glycine, glycylglycine, amines and epichlorhydrin
- Form extremely stable, linear pH gradients under the influence of electric fields
- Available in both narrow and broad pH ranges to suit specific application
- Broad ranges can be used directly for agarose, Ultrodex or polyacrylamide gels
- Narrow ranges provide high resolution for dedicated applications using polyacrylamide gels
Specifications
Colorless to Light Yellow | |
4.2 to 4.9 | |
Liquid | |
IEF | |
2° to 8°C |
PhastSystem Automated Electrophoresis Unit | |
Pharmalyte carrier Ampholyte | |
Co-polymerization of Glycine, Glycylglycine, Amines and Epichlorohydrin | |
25mL |