Learn More
Cytiva HiPrep™ HIC FF 16/10 Columns
Produce fast, preparative separation of proteins and other biomolecules. Cytiva Life Sciences™ HiPrep™ HIC FF 16/10 Columns are high capacity with excellent flow properties, and reliable, reproducible separations.
Brand: Cytiva 28936546
Code : GE
Additional Details : Weight : 0.10200kg
Description
The 20mL HIC columns provide fast, preparative separation of proteins and other biomolecules. They are ready-to-use with four media choices: Phenyl Sepharose 6 Fast Flow (high sub); Phenyl Sepharose 6 Fast Flow (low sub); Butyl Sepharose 4 Fast Flow; and Octyl Sepharose 4 Fast Flow.
Features:
- Offer high capacity, excellent flow properties and reliable, reproducible separations
- Compatible with simple pump-based configurations or chromatography systems (e.g., AKTA)
Specifications (H2O at room temp.)
- Dimensions: 1.6 x 10cm
- Recommended flowrate: 2-10mL/min. (60-300cm/h)
- Maximum flowrate: 10mL/min. (300cm/hr.)
- Max. pressure over packed bed: 1.5bar (22psi, 0.15MPa)
- Column hardware pressure limit: 5bar (73psi, 0.5MPa)
- Storage: 20% ethanol
- Storage temperature: 4° to 30°C
Specifications
1M NaOH, 3M Ammonium Sulphate, 30% Isopropanol, 70% Ethanol, 10% Ethylene Glycol, 0.5% SDS, 6M Guanidine Hydrochloride, 8M Urea | |
20mL | |
16mm | |
3.93 in. | |
>300cm/hr. | |
Phenyl | |
3 to 13 | |
6% Cross-linked Agarose | |
Ion Exchange Column |
HiPrep Phenyl Sepharose 4 FF (low sub) column | |
0.62 in. | |
1 x 20mL | |
100mm | |
Polypropylene | |
5 bar | |
45 to 165μm | |
4° to 30°C | |
Provide fast, preparative separation of Proteins and other biomolecules by hydrophobic interaction chromato graphy (HIC), initial and intermediate purification, removing bulk impurities |