missing translation for 'onlineSavingsMsg'
Learn More

Biochrom™ GeneQuant™ 100 Spectrophotometers

Relevant parameters are calculated automatically and displayed at the touch of a button on a large display

Brand:  Biochrom™ 80-2130-01

Code : GE

Additional Details : Weight : 5.63700kg

 View more versions of this product

Product Code. 10752487

  • £4686.00 / Each


Estimated Shipment
28-02-2018
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Specifications

Specifications

Spectrophotometer
CE 89/336/EEC (EMC directive); CE 73/23/EEC (LV directive); EN-61010-1 (IEC1010-1)
DNA, RNA and oligonucleotide purity and concentration measurements, visualization of nucleic acid scan allows impurities to be detected, particularly useful for RNA samples, proteins can be quantitated by BCA, biuret, bradford, direct UV and lowry
Spectrophotometer, Printer
5nm
190 to 900 nm
3 Year
CCD array
50/60Hz
Xenon
±2nm
4.5kg
Videos