missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom™ GeneQuant™ 100 Spectrophotometers
Relevant parameters are calculated automatically and displayed at the touch of a button on a large display
Brand: Biochrom™ 80-2130-00
Code : GE
Additional Details : Weight : 5.14200kg
Description
- Large, easy-to-read graphical display
- Optional built-in printer or output data via USB to a PC for printing or storage
- Optics with no moving parts for high energy throughput combined with a Xenon source for long lamp
- Wavelength: 190 - 900nm
Services
3-year lamp
Specifications
CE 89/336/EEC (EMC directive); CE 73/23/EEC (LV directive); EN-61010-1 (IEC1010-1) | |
DNA, RNA and oligonucleotide purity and concentration measurements, visualization of nucleic acid scan allows impurities to be detected, particularly useful for RNA samples, proteins can be quantitated by BCA, biuret, bradford, direct UV and lowry | |
Spectrophotometer | |
5nm | |
4.5kg | |
Spectrophotometer |
CCD array | |
50/60Hz | |
Xenon | |
190 to 900 nm | |
3 Year |