GE Healthcare Ettan™ DALT Gel Cassettes

Simple-to-use gel cassettes for gel loading, unloading, and storage

Overview
Brand: GE Healthcare

Manufacturer Part Number: 80646684

UNSPSC: 41105305

Code: GE

Additional Details:
Additional Details: Weight: 1,095.00000kg



Product Code. 10430545

Quantity Price
1 £ 274.62 / Each
Estimated Shipment
08-06-2017
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Width (Metric) 27.6cm
Thickness 1.0mm
For Use With (Application) Gel loading, unloading, storage
Height (Metric) 21.7cm
Documentation Accessories and Spare Parts