Learn More
Cytiva DALTsix Gel Caster
For use with Ettan DALTsix large vertical system
Brand: Cytiva 80-6485-46
Code : GE
Additional Details : Weight : 4.49100kg
Includes: 1 x Cap
1 x Front plate
7 x Separator sheet, t = 0.5 mm
6 x Filler sheet, t = 1.0 mm
1 x Filler block
2 x Thumb knobs
6 x Spring clamps
3 x Connector 1/4–28 UNF threaded barb –4.75mm (3/16 in.)
1 x Gasket, L = 9.8m (32 foot)
Description
DALTsix Gel Caster holds up to six 1.0-mm or 1.5-mm cassettes with separator sheets for casting homogeneous or gradient gels. If fewer gels be cast, the unused volume is filled with blank cassette inserts and filler sheets.
- Pack size: 1 Piece
- Cassettes and glass plates have to be ordered separately
- For gradient gel casting a pump and gradient maker are needed and have to be ordered separately
- Gel Dimension 20 x 26 x 0.1 cm
- Gel Capacity 1–6 Gels (1.0 mm or 1.5 mm thick)
- Width: 37cm (14.56 in.)
- Height: 27cm (10.6 in.)
- Weight: 3.6kg (7.93lb)
- Volume: 1000mL
- Cassettes and glass plates have to be ordered separately
- For gradient gel casting a pump and gradient maker are needed and have to be ordered separately
Specifications
Ettan DALTsix Large Vertical System | |
7 Separator Sheets 0.5 mm and 6 Filler Sheets 1.0 mm. | |
0.05 in. | |
37 cm | |
27 cm | |
3.6 kg |
DALTsix Gel Caster | |
1 Piece | |
14.56 in. | |
10.6 in. | |
7.93 lb. |