missing translation for 'onlineSavingsMsg'
Learn More

Cytiva CyDye™ DIFluors: Saturation Dye Labeling Kits

Allow detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel

£1576.00 - £1989.00

Specifications

Format Solid
Product Type Amersham CyDye DIGE Fluor Labeling Kit
Content And Storage -15°C to -30°C
Color Green, Red
View More Specs

Products 2
Product Code Brand Product Type Quantity Price Quantity & Availability  
Product Code Brand Product Type Quantity Price Quantity & Availability  
10615985
View Documents Promotion Details
Cytiva
25-8009-83
Amersham CyDye DIGE Fluor Labeling Kit 100 nM each of Cy3 and Cy5
£1576.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 24-06-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
10147244
View Documents Promotion Details
Cytiva
25-8009-84
Amersham CyDye DIGE Fluor Labeling Kit 100 nM each of Cy3, Cy5 and Extra Cy3 (400 nm) for preparative gels
£1989.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 04-07-2024
to see stock.
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Size- and charge-matched dyes enable co-migration of labeled samples within the gel
  • Bright and highly sensitive dyes allow the use of the minimal labeling technique
  • Minimal loss of signal during labeling, separation, and scanning
  • No change in signal over wide pH range used during first-dimension (IEF) separation
  • Discrete signal from each fluor with minimal cross-talk contributes to high accuracy

Contain 100nm each Cy3 and Cy5 saturation dyes sufficient for at least 12 labeling reactions, using as little as 5μg protein per reaction. 25-8009-84 contains an additional vial of Cy3 saturation dye (400nm) for labeling up to 500μg of protein in a preparative gel.

For applications where only small amounts of sample are available, for example, in Laser Capture Microdissection.

Specifications

Specifications

Solid
Amersham CyDye DIGE Fluor Labeling Kit
-15°C to -30°C
Green, Red
Videos
SDS
Documents

Documents

Product Certifications