GE Healthcare Amersham™ Spacers for Vertical Gel Units

For use with SE 600/SE 400 Vertical Gel units

Overview
Brand: GE Healthcare

Manufacturer Part Number: 80618792

X2 SPACER FOR SE 600/SE 400 VERTICAL GEL UNITS20mm x 80mm(w x l), 1.0mm thick (pack of 2)

UNSPSC: 41105305

Code: GE

Additional Details:
Additional Details: Weight: 0.00500kg



Product Code. 11310442

Quantity Price
1 £ 66.05 / Each
Estimated Shipment
03-03-2017
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Description and Specification

Specification

Product Type Spacer
Width (Metric) 2cm
For Use With (Equipment) SE 400, SE 600 vertical gel electrophoresis unit
Length (Metric) 8cm
Thickness (Metric) 0.1cm