missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Hypercassette™ Autoradiography Cassette
Use for the toughest demands of research in the life sciences. Cytiva Life Sciences™ Amersham™ Hypercassette™ Autoradiography Cassettes are constructed from strong aluminum and a choice of colors enables color coding of work.
£240.80 - £318.46
Specifications
Description | Amersham hypercssette autoradiography cassettes are designed to survive the toughest demands of research in the life sciences. |
---|---|
Color | Neutral (Standard) |
For Use With (Application) | Light-tight exposures at temperatures below -70°C |
Product Code | Brand | Dimensions (LxW) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Color | Price | Quantity & Availability | ||||
10734997
|
Cytiva
RPN11649 |
8 x 10 in. | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10035854
|
Cytiva
RPN11648 |
5 x 7 in. | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10229294
|
Cytiva
RPN11643 |
24 x 30 cm | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10239344
|
Cytiva
RPN11647 |
20 x 40 cm | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10499404
|
Cytiva
RPN11642 |
18 x 24 cm | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10127064
|
Cytiva
RPN11644 |
30 x 40 cm | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10585785
|
Cytiva
RPN11650 |
10 x 12 in. | Neutral (Standard) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Robust and chip-proof autoradiography cassettes.
- Light-tight exposures at temperatures as low as -70°C.
- Maximum contact between film and sample provides optimal resolution.
- Nonporous pad gives a wipe-clean surface ensuring minimum contamination
Specifications
Amersham hypercssette autoradiography cassettes are designed to survive the toughest demands of research in the life sciences. | |
Neutral (Standard) | |
Light-tight exposures at temperatures below -70°C |