missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Amersham™ Hybond™-N Membranes

Use for high sensitivity applications in DNA and RNA blotting. Cytiva Life Sciences™Amersham™ Hybond™-N Membranes is a strong supported membrane that is inherently hydrophilic and requires no pre-wetting.

Brand:  Cytiva (Formerly GE Healthcare Life Sciences) RPN303N

Code : GE

Additional Details : Weight : 0.31020kg

 View more versions of this product

Product Code. 10074194

  • £323.00 / Each


Estimated Shipment
04-11-2020
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Description

Description

  • Binding capacity for nucleic acids up to 600μm/cm2
  • Inherently hydrophilic and requires no prewetting
  • Nucleic acids can be crosslinked using UV light

Specifications

Specifications

Roll
30 cm
30cm x 3m
Up to 600μg/cm2
Nylon, Neutral
3 m
Southern and Northern blots; plaque lifts; UV fixation
Videos
Documents