missing translation for 'onlineSavingsMsg'
Learn More

GE Healthcare Amersham™ Hybond™ -N+ Membranes

Use for the highest sensitivity in DNA and RNA blotting. GE Healthcare Life Sciences™ Amersham™ Hybond™ -N+ Membrane is a positively charged nylon membranes for use with radioactive and nonradioactive chemiluminescence and chemifluorescence detection.

Brand:  GE Healthcare RPN87B

Code : GE

Additional Details : Weight : 0.20900kg

 View more versions of this product

Product Code. 11788398

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Pore size of 0.45μm with retention of nucleic acids >50bp
  • Binding capacity for nucleic acids 600μg/cm2
  • Suitable for high-density arrays
  • Excellent sensitivity in conventional Southern blotting
  • Nucleic acid samples may be fixed by UV or baking
  • Not suitable for alkali blotting and fixation

Specifications

Specifications

50 Discs
Nylon, Positively Charged
87mm
Not Applicable
Southern blots; UV fixation
Up to 600μg/cm2
Disc
Videos
Documentation

Technical Documents