GE Healthcare Amersham™ Hybond™-N Membranes

Use for high sensitivity applications in DNA and RNA blotting. GE Healthcare Life Sciences™Amersham™ Hybond™-N Membranes is a strong supported membrane that is inherently hydrophilic and requires no pre-wetting.

Overview
Brand: GE Healthcare

Manufacturer Part Number: RPN2020N

UNSPSC: 41105310

Code: GE

Additional Details:
Additional Details: Weight: 0.33500kg



Product Code. 11768338

Quantity Price
1 £ 207.69 / Pack of 10
Estimated Shipment
07-06-2017
Add to basket

If this item is out of stock, delivery will be in 3-4 working days providing the item is in stock at the supplier.
Please enquire with customer services on 01509 555500 for stock availability.

 

Description and Specification

Specification

Material Nylon, Neutral
Format Sheet
Width (Metric) 20cm
Binding Capacity Up to 600μg/cm2
Length (Metric) 20cm
For Use With (Application) Southern and Northern blots; plaque lifts; UV fixation

  • Binding capacity for nucleic acids up to 600μm/cm2
  • Inherently hydrophilic and requires no prewetting
  • Nucleic acids can be crosslinked using UV light

Documentation

Technical documents