Learn More
Thermo Scientific™ Removable-Needle Autosampler Syringes for Thermo Scientific™ Instruments
Use Thermo Scientific™ Removable-Needle Syringes for accurate and reproducible sample introduction into GC instruments, with or without the needle.
Brand: Thermo Scientific™ 36503015
83.11 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : 16
Additional Details : Weight : 0.10000kg
Description
Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Removable-Needle Syringes offer accurate and reproducible sample introduction, with or without the needle. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.
DurabilityThe enhanced design of the syringes delivers:
- Improved solvent resistance
- Greater temperature range
- Increased operational smoothness
- Longer lifetime and improved cycle life
Clarity
Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.
Accuracy
The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:
- Closer fit between the plunger tip and PTFE insert at the zero position
- Tighter fit between PTFE insert and glass barrel
- Improved fixed needle attachment
In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.
Specifications
23 G | |
GC Autosampler Syringe, Removable Needle | |
50 mm | |
AS2000 Autosampler |
50 mm | |
50 μL | |
Cone | |
36566485 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.