missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ GC Column Phe-Sil Retention Gap
£189.00 - £469.00
Specifications
Type | GC Column Retention Gap |
---|---|
For Use With (Application) | Solvents Except Methanol and Water Analysis |
Temperature Range | 320°C |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10718432
|
Macherey-Nagel™
723709.10 |
0.25 mm | 10 m |
£189.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10276751
|
Macherey-Nagel™
723710.10 |
0.32 mm | 10 m |
£213.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10135181
|
Macherey-Nagel™
723709.25 |
0.25 mm | 25 m |
£348.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10308071
|
Macherey-Nagel™
723710.25 |
0.32 mm | 25 m |
£389.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10621112
|
Macherey-Nagel™
723711.10 |
0.53 mm | 10 m |
£252.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10738622
|
Macherey-Nagel™
723711.25 |
0.53 mm | 25 m |
£469.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Specifications
GC Column Retention Gap | |
Solvents Except Methanol and Water Analysis | |
320°C | |
1 Each |