missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ GC Column CW Retention Gap
£189.00 - £469.00
Specifications
Type | GC Column Retention Gap |
---|---|
For Use With (Application) | Solvents and Especially for Methanol and Water Analysis |
Temperature Range | 250°C |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10526521
|
Macherey-Nagel™
723712.10 |
0.25 mm | 10 m |
£189.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10546691
|
Macherey-Nagel™
723712.25 |
0.25 mm | 25 m |
£348.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10661302
|
Macherey-Nagel™
723713.10 |
0.32 mm | 10 m |
£213.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10661492
|
Macherey-Nagel™
723713.25 |
0.32 mm | 25 m |
£389.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10184651
|
Macherey-Nagel™
723714.25 |
0.53 mm | 25 m |
£469.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10586861
|
Macherey-Nagel™
723714.10 |
0.53 mm | 10 m |
£252.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Specifications
GC Column Retention Gap | |
Solvents and Especially for Methanol and Water Analysis | |
250°C | |
1 Each |