Macherey Nagel™ GC Column CW Retention Gap


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 723713.25

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10661492

Quantity Price
1 £ 465.0 / Each
Estimated Shipment
15-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.32mm
Product Type GC Column Retention Gap
Technique GC
Quantity 1Each
Length (Metric) 25m
Diameter 0.5mm
For Use With (Application) For all Solvents and Especially for Methanol and Water
Temperature Range 250°C