missing translation for 'onlineSavingsMsg'
Learn More

3M™ Gas and Vapor Cartridge, 6000 Series

Combines excellent protection with superb comfort and balance. The 3M Gas and Vapor Cartridge is trapezoidal shaped and works with half- and full-facemasks that have bayonet connections systems.

Brand:  3M™ 7100006000

Code : S8

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12332339

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Each filter has a colored band using the EN14387 classification system, to denote the nature of the protection it provides.
  • Trapezoidal-shaped gas and vapor filters combine excellent protection with superb comfort and balance
  • Lightweight, low breathing resistance, and well balanced when fitted to appropriate mask
  • Provides excellent field of vision as a result of the unique trapezoidal shape.
  • Filters can be used on 3M™ Facemasks fitted with a bayonet connections system
Specifications

Specifications

ABE1
Bayonet connection
Half and Full Facemasks
8Pack
Gas and Vapor Cartridge
EN14387:2004 + A1:2008
Acid cleaning, Metal pickling, Metal etching and use, Chemical manufacture and handling
Inorganic vapors and acid gases, Organic Vapors bp>65°C
100g
Gas and Vapour Respirator Filter
Videos
Documentation