Learn More
Trajan™ Gas-Tight Autosampler Syringes
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Brand: Trajan™ 005331
Code : 13
Additional Details : Weight : 0.50000kg
Description
Syringe needles are cone point unless otherwise noted.
Order Info
Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.
Specifications
22 G | |
0.71 mm | |
2 in. | |
100F-C/T-GT-LC | |
100 μL | |
Fixed |
0.02 in. | |
High performance liquid chromatology | |
Autosampler Syringe | |
Ea. | |
CTC, Carlo Erba, Fisons Autosampler |