Mettler Toledo™ Galvanic Dissolved Oxygen Sensors

Robust and easy sensor for FG4 only.

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 51340401

DO SENSOR 11M CABLE LENGTH

UNSPSC: 41115612

Code: 59

Additional Details:
Additional Details: Weight: 0.12000kg



Product Code. 11957771

Quantity Price
1 £ 280.0 / Each
Estimated Shipment
10-03-2017
Add to basket


Description and Specification

Specification

Length (Metric) 120mm (shaft)
Length (Metric) Cable 1.1m
Probe Type LE611 Galvanic Dissolved Oxygen Sensor
Sensor Types Galvanic
Connections BNC
Dissolved Oxygen (Concentration Range) 0 to 200 %, 0 to 20mg/L
Diameter (Metric) Body 12mm
For Use With FG4 only
Temperature (Metric) Range 0 to 50°C
Certifications/Compliance CE, ISO 9001 certified

  • Measurement Range: 0 to 200 %, 0 to 20mg/L
  • Shaft Length: 120mm
  • Sensor Material: PVC
  • Temperature Range: 0° to 50°C
  • Connections: BNC
  • Shaft Diameter: 12mm
  • Storage Longterm: 10% NaCl
  • Storage Shortterm: 10% NaCl
  • LE611 Sensor has 1.1m cable
  • LE612 Sensor has 5m cable

Documentation