missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Galvanic Dissolved Oxygen Sensors

Robust and easy sensor for FG4 only.

Brand:  Mettler Toledo™ 51340402

UNSPSC : 41115612

Code : 59

Additional Details : Weight : 0.17000kg

 View more versions of this product

Product Code. 11967771

  • £296.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Measurement Range: 0 to 200 %, 0 to 20mg/L
  • Shaft Length: 120mm
  • Sensor Material: PVC
  • Temperature Range: 0° to 50°C
  • Connections: BNC
  • Shaft Diameter: 12mm
  • Storage Longterm: 10% NaCl
  • Storage Shortterm: 10% NaCl
  • LE611 Sensor has 1.1m cable
  • LE612 Sensor has 5m cable
Description & Specifications

Specifications

12mm
120mm (shaft)
LE612 Galvanic Dissolved Oxygen Sensor
BNC
0 to 50°C
FG4 only
5m
Galvanic
0 to 200 %, 0 to 20mg/L
CE, ISO 9001 certified
Documentation