Learn More
Molecular Probes™ Fura-2, AM, FluoroPure™ grade - Special Packaging
Because it is manufactured at our ISO 13485—certified facilities in Eugene, Oregon, we can guarantee that FluoroPure grade Fura-2 AM is greater than or equal to 98% pure by HPLC.
Brand: Molecular Probes™ F14185
Code : 50
Additional Details : Weight : 0.00525kg
Description
Because it is manufactured at our ISO 13485-certified facilities in Eugene, Oregon, we can guarantee that FluoroPure grade Fura-2 AM is greater than or equal to 98% pure by HPLC.
Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescence Probe | |
Fura-2 AM | |
FluoroPure™ |
Fluorescence | |
Fluorescence Microscope | |
Fluorescent Dye-Based | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.