missing translation for 'onlineSavingsMsg'
Learn More

Fungilab™ Fungicrom Separating Chambers (TLC)

Fungicrom Separating Chambers (TLC) are to be used with thin layer chropatography.

POA

Specifications

Closure Type Knob Lid
Material Plastic
For Use With (Equipment) Thin Layer Chromatography
Includes 0.7 mm Jet valve
Height (English) 5.1 in.
View More Specs

Description

Description

Normaplak Tank (NPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 200 x 200mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
  • Used particularly for quantitative analyses, serving also to store plates in a protected environment
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 100 x 100mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
  • Body manufactured in tempered glass, cylindrically blown with a flat base
  • For plates of size 200 x 100mm
  • Paper chromatography work may also be performed
  • Available with or without lid
  • Hat type lid
Specifications

Specifications

Knob Lid
Thin Layer Chromatography
5.1 in.
1.9 in.
Plastic
0.7 mm Jet valve
13 cm
5 cm
Videos
SDS
Documents

Documents

Product Certifications