missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ FTC 120 Cooled Incubator

Specially designed for incubating biochemical oxygen demand (BOD) measurement units. Velp Scientifica™ FTC 120 Cooled Incubators are high-efficiency (A+ class) and medium-sized.

Brand:  Velp Scientifica™ F10300300

1107.21 GBP valid until 2019-08-31
Use promo code "13669" to get your promotional price.



Code : NEW

Additional Details : Weight : 36.00000kg

Product Code. 15399464

  • £1465.00 / Each

In Stock 1

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Samples incubated at the standard 20°C
  • Internal sockets to power BOD measuring devices
  • Uniform temperature by the use of forced ventilation
  • 2-digit display of internal temperature
  • Low operating cost
Specifications

Specifications

120 L
20°C
230 V, 50/60 Hz
FTC 120
±0.5°C
36 kg
550 x 540 x 912 mm
2-digit Digital
50/60 Hz
2
230 V
540 mm
Videos
Documents