missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Frosted Microscope Slides, Ground 90°
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
£13.57 - £13.83
Specifications
Frosted | 20 mm |
---|---|
Material | Soda Lime Glass |
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Coating | Uncoated |
Product Code | Brand | Thickness (Metric) | Frosted | Quantity | Writing Surface | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Frosted | Quantity | Writing Surface | Price | Quantity & Availability | ||
12362098
|
Epredia™
AG00000213E01FST20 |
1 to 1.2 mm | 20 mm | 50/Box, 2000 in outer carton | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12352098
|
Epredia™
AG00000211E01FST20 |
0.8 to 1.0 mm | 20 mm | 50/Box, 2000 in outer carton | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use
Specifications
20 mm | |
76 mm | |
Uncoated | |
Yes |
Soda Lime Glass | |
26 mm | |
50/Box, 2000 in outer carton | |
76 x 26 mm |