missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ FRIO-Temp™ Glass Thermometers: Enviro-Safe™ Filled

Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.

Brand:  H-B Instrument™ B61004-0400

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13029162

  • £50.22 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.

Specifications

Specifications

30mL
Blood banks
135mm
0.5°C
Enviro-Safe™
±0.5°C
ISO/IEC 17025:2005, A2LA, NIST, DAkkS
PTFE coating
Glass
-5° to +20°C
Verification Thermometer
Videos